EATON BUSSMANN SERIES #BK/HKP

Fuse Holder, 30A, 250VAC, 1/4 in. x 1-1/4 in. Miniature Fuse, Solder Terminal, Screw Knob

SKU: 05171210779
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Holder Type: Panel Mount Fuse
Fuse: Miniature 1/4 inx1-1/4 in
Voltage: 250V AC
Amps: 30A
Terminal Type: Solder
Cap Type: Screw Knob
Manufacturer Series: HKP
Description
Miniature Fuse Holders: Holder Type - Panel Mount Fuse; Fuse - Miniature 1/4 inx1-1/4 in; Voltage - 250VAC; Amps - 30; Terminal type - Solder; Cap Type - Screw Knob; Additional Information - Packaging: Bulk; Manufacturer Series - HKP
Additional Info: Packaging: Bulk