Menu Search
Search
EATON BUSSMANN SERIES #BK/HTB-88M-R

Fuse Holder; 250V; 5 x 20mm; 1/4 in. Rt Angle; Knob; Low Profile

SKU # 05171265921 Manufacturer Series: HTB
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Mount: Low Profile (Snap-in)
Cap Type: Screw Knob
Holder Type: Panel Mount Fuse Holder
Fuse: 5 x 20mm
Voltage: 250V
Amps: 16A
Terminal Type: 1/4 in. Quick-Connect, Right Angle
Material: Thermoplastic

Additional Info: Bulk Packaging