Menu Search
Search
EATON BUSSMANN SERIES #HTB-24I

Fuse Holder; 250V; 1/4 x 1-1/4 in.; 3/16 in. Rt Angle; Knob; Low Profile

SKU # 05171213624 Manufacturer Series: HTB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Mount: Low Profile (Rear panel Hex Nut)
Cap Type: Screw Knob
Amps: 16A (20A UL)
Holder Type: Panel Mount Fuse Holder
Fuse: 1/4 x 1-1/4 in.
Voltage: 250V
Terminal Type: 3/16 in. Quick-Connect/Solder, Right Angle
Material: Thermoplastic