Menu Search
Miniature Fuse Holders Fuse Holder, 20A, 32V, SFE-20 Fuse, Wire Leads Terminal

EATON BUSSMANN SERIES #HRJ

Fuse Holder, 20A, 32V, SFE-20 Fuse, Wire Leads Terminal

SKU #05171271970
Manufacturer Series: HRJ
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Holder Type: In-Line Fuse
Fuse: SFE-20 (included)
Voltage: 32V
Amps: 20A
Terminal Type: Wire Leads

Miniature Fuse Holders: Holder Type - In-Line Fuse; Fuse - SFE-20 (included); Voltage - 32V; Amps - 20; Terminal type - Wire Leads; Manufacturer Series - HRJ