Menu Search
EATON BUSSMANN SERIES #BK/HTB-46I

Fuse Holder, 20A, 250VAC, 1/4 in. x 1-1/4 in. Miniature Fuse, 1/4 in. Quick-Connect Terminal

SKU # 05171213683 Manufacturer Series: HTB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Holder Type: Panel Mount Fuse
Fuse: Miniature 1/4 inx1-1/4 in
Voltage: 250V AC
Amps: 20A
Terminal Type: 1/4 in. Quick-Connect, In-Line
Cap Type: Screw Knob

Miniature Fuse Holders: Holder Type - Panel Mount Fuse; Fuse - Miniature 1/4 inx1-1/4 in; Voltage - 250VAC; Amps - 20; Terminal type - 1/4" Quick-Connect, In-Line; Cap Type - Screw Knob; Additional Information - Panel Thickness: 0.125" max. Mounting: High Profile Rear Hex Nut. Bulk Packaging; Manufacturer Series - HTB

Additional Info: Panel Thickness: 0.125" max. Mounting: High Profile Rear Hex Nut. Bulk Packaging