EATON BUSSMANN SERIES #HTB-58M

Fuse Holder, 16A, 250VAC, 5x20 mm Fuse, 1/4 in. Quick-Connect Terminal, Screwdriver Slotted

SKU: 05171213837
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Holder Type: In-Line Fuse
Fuse: 5x20mm
Voltage: 250V
Amps: 16A
Terminal Type: 1/4 in. Quick-Connect, In-Line
Description
Miniature Fuse Holders: Holder Type - In-Line Fuse; Fuse - 5x20mm; Voltage - 250V; Amps - 16; Terminal type - 1/4 in. Quick-Connect, In-Line