Menu Search
Miniature Fuse Holders Fuse Holder, 15A, 300VAC, GLR/HLR/GMF Non-Rejection Fuse, Wire Leads Terminal
EATON BUSSMANN SERIES #BK/HLR

Fuse Holder, 15A, 300VAC, GLR/HLR/GMF Non-Rejection Fuse, Wire Leads Terminal

SKU # 05171210818 Manufacturer Series: HLR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Holder Type: In-Line Fuse
Fuse: Non-Rejection, GLR, HLR, GMF
Voltage: 300V AC
Amps: 15A
Terminal Type: Wire Leads

Miniature Fuse Holders: Holder Type - In-Line Fuse; Fuse - Non-Rejection, GLR, HLR, GMF; Voltage - 300VAC; Amps - 15; Terminal type - Wire Leads; Additional Information - Units can be Panel Mounted; Manufacturer Series - HLR

Additional Info: Units can be Panel Mounted