Menu Search
Miniature Fuse Holders Fuse Holder, 15A, 250VAC, 1/4 in. x 1-1/4 in. Miniature Fuse, 1/4 in. Quick-Connect Terminal
EATON BUSSMANN SERIES #BK/HKP-HH

Fuse Holder, 15A, 250VAC, 1/4 in. x 1-1/4 in. Miniature Fuse, 1/4 in. Quick-Connect Terminal

SKU # 05171210789 Manufacturer Series: HKP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Holder Type: Panel Mount Fuse
Fuse: Miniature 1/4 inx1-1/4 in
Voltage: 250V AC
Amps: 15A
Terminal Type: 1/4 in. Quick-Connect, In-Line

Miniature Fuse Holders: Holder Type - Panel Mount Fuse; Fuse - Miniature 1/4 inx1-1/4 in; Voltage - 250VAC; Amps - 15; Terminal type - 1/4" Quick-Connect, In-Line; Additional Information - Packaging: Bulk; Manufacturer Series - HKP

Additional Info: Packaging: Bulk