Menu Search

EATON BUSSMANN SERIES #HTB-32I-R

5x20mm Panel Mount Fuse Holder 20A

SKU: 05171265945
Manufacturer Series: HTB
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Holder Type: Panel Mount Fuse
Fuse: 5x20mm
Voltage: 250V
Amps: 20A
Terminal Type: 3/16 in Quick-Connect/Solder, In-Line
Description
Miniature Fuse Holders: Holder Type - Panel Mount Fuse; Fuse - 5x20mm; Voltage - 250V; Amps - 20; Terminal type - 3/16 in Quick-Connect/Solder, In-Line; Additional Information - Panel Thickness: 0.30 in, Temperature: -45 to 85 deg C; Manufacturer Series - HTB
Additional Info: Panel Thickness: 0.30 in, Temperature: -45 to 85 deg C