MERSEN #5X20QC1

Miniature Fuse Block, Miniature 5x20mm Fuse, 1P

SKU: 78200176036
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Block Type: Standard
Fuse Type: Miniature 5x20mm
Poles: 1P
Connector: Quick Connect Terminal
Base: Polyester
Description
MER 5X20QC1 250V 15A 5X20MM SP FUSE