Menu Search

EATON BUSSMANN SERIES #S-8002-2

Fuse Block, 2P, Miniature 1/4x1-1/4 in. Fuse, Solder Terminal, Spring Clip

SKU: 05171211627
Manufacturer Series: 8000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Block Type: Standard
Fuse Type: Miniature 1/4x1-1/4
Poles: 2P
Connector: Solder Terminal
Fuse Clip: Spring Clip
Base: Thermoplastic
Description
Miniature Fuse Blocks: Block Type - Standard; Fuse Type - Miniature 1/4x1-1/4; Poles - 2P; Connector - Solder Terminal; Fuse Clip - Spring Clip; Base - Thermoplastic; Manufacturer Series - 8000