Menu Search
Miniature Fuse Blocks Fuse Block, 1P, Miniature 1/4x1-1/4 in. Fuse, Solder Terminal, Spring Clip

EATON BUSSMANN SERIES #S-8001-1-R

Fuse Block, 1P, Miniature 1/4x1-1/4 in. Fuse, Solder Terminal, Spring Clip

SKU #05171254881
Manufacturer Series: S-8000
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Block Type: Standard
Fuse Type: Miniature 1/4x1-1/4
Poles: 1P
Connector: Solder Terminal
Fuse Clip: Spring Clip
Base: Thermoplastic

Miniature Fuse Blocks: Block Type - Standard; Fuse Type - Miniature 1/4x1-1/4; Poles - 1P; Connector - Solder Terminal; Fuse Clip - Spring Clip; Base - Thermoplastic; Additional Information - Voltage: 300VAC/DC, Current: 30A; Manufacturer Series - S-8000

Additional Info: Voltage: 300VAC/DC, Current: 30A