Menu Search

OPTIFUSE #APM-4A

Fuse, Miniature Auto Blade; Fast Acting; 4A

SKU: 40099598896
Manufacturer Series: APM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type: Miniature Auto Blade
Characteristics: Fast Acting
Voltage: 32V DC
Amps: 4A
Length Overall: 0.63 in.
Additional Info: Thermoplastic Body, Zinc Alloy Terminals. Color: Pink, For Use in Automotive, Battery and General DC Applications