Menu Search
Miniature Auto Fuses Fuse, Automotive Blade with LED; Fast Acting; 32V; 5A
OPTIFUSE #APR-I-5A

Fuse, Automotive Blade with LED; Fast Acting; 32V; 5A

SKU # 40099598878 Manufacturer Series: APR-I
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Fuse Type: Automotive Blade with LED
Characteristics: Fast Acting
Voltage: 32V DC
Amps: 5A
Length Overall: 0.75 in.

For use in standard automotive, battery, and general DC applications.

Additional Info: Color: Tan