Menu Search
Miniature Auto Fuses Fuse, Automotive Blade; Fast Acting; 32V; 10A

OPTIFUSE #APR-10A

Fuse, Automotive Blade; Fast Acting; 32V; 10A

SKU #40099596429
Manufacturer Series: APR
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Automotive Blade
Characteristics: Fast Acting
Voltage: 32V DC
Amps: 10A
Length Overall: 0.75 in.

For use in standard automotive, battery, and general DC applications.

Additional Info: Color: Red