Menu Search
MERSEN #AF2-10-B

Fuse, Miniature Auto Blade; Fast Acting; 10A

SKU # 78200138731 Manufacturer Series: AF2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Miniature Auto Blade
Characteristics: Fast Acting
Voltage: 32V AC/DC
Amps: 10A
Interrupting Rating: 1000A IR

MER AF2-10-B AUTO FUSE 32V 10A AF2