Menu Search

MERSEN #AF-3

Fuse, Miniature Auto Blade Base; Fast Acting; 3A

SKU: 78200124405
Manufacturer Series: AF
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type: Miniature Auto Blade Base
Characteristics: Fast Acting
Voltage: 32V DC
Amps: 3A
Additional Info: Color: Violet