Menu Search
MERSEN #AF-10

Fuse, Miniature Auto Blade Base; Fast Acting; 10A

SKU # 78200124409 Manufacturer Series: AF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Miniature Auto Blade Base
Characteristics: Fast Acting
Voltage: 32V DC
Amps: 10A

Additional Info: Color: Red