Fast Acting Miniature Auto Blade Base Fuse 30A

SKU: 78200124425
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type: Miniature Auto Blade Base
Characteristics: Fast Acting
Voltage: 32V DC
Amps: 30A
Manufacturer Series: AF2
Miniature Auto Fuses: Fuse Type - Miniature Auto Blade Base; Characteristics - Fast Acting; Voltage - 32VDC; Amps - 30A; Additional Information - Plastic Body, Silver-Plated Terminals. Color: Green; Manufacturer Series - AF2
Additional Info: Plastic Body, Silver-Plated Terminals. Color: Green