You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LITTELFUSE #0287004.PXCN

Fuse, Auto Blade; Fast Acting; 4A

SKU # 07945897022 Manufacturer Series: ATOF
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Fuse Type: Auto Blade
Characteristics: Fast Acting
Voltage: 32V DC
Amps: 4A
Interrupting Rating: 1000A IR
Length Overall: 0.75 in.

Developed by littelfuse for the automotive industry, the ATO SILVER fuse has become the original equipment circuit protection standard for foreign and domestic automobiles and trucks. Readily identifiable and easily replaced, this fuse can be specified for a variety of low voltage electronic applications.

Additional Info: Operating Temperature: -40 to 105 deg C, Material Color Housing: Pink, Dimensions: 0.201 in. W x 0.74 in. H, Tin Plated

Warning – California Prop 65

WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.