Menu Search
Miniature Auto Fuses Fuse, Miniature Auto Glass Tube; Fast Acting; 4A

EATON BUSSMANN SERIES #SFE-4

Fuse, Miniature Auto Glass Tube; Fast Acting; 4A

SKU #05171272980
Manufacturer Series: SFE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Miniature Auto Glass Tube
Characteristics: Fast Acting
Voltage: 32V DC
Amps: 4A
Length Overall: 0.625 in.
Diameter: 0.25 in.