Menu Search
EATON BUSSMANN SERIES #SFE-20

Fuse, Miniature Auto Glass Tube; Fast Acting; 20A

SKU # 05171272985 Manufacturer Series: SFE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Miniature Auto Glass Tube
Characteristics: Fast Acting
Voltage: 32V DC
Amps: 20A
Length Overall: 1.25 in.
Diameter: 0.25 in.