Menu Search
EATON BUSSMANN SERIES #ATM-4

Fuse, Miniature Auto Blade; Fast Acting; 4A

SKU # 05171281460 Manufacturer Series: ATM Mini
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 4A
Fuse Type: Miniature Auto Blade Type
Characteristics: Fast Acting
Voltage: 32V DC
Interrupting Rating: 1000A IR

Additional Info: Color: Pink