Menu Search
EATON BUSSMANN SERIES #ATM-5

Fuse, Miniature Auto Blade; Fast Acting; 5A

SKU # 05171281461 Manufacturer Series: ATM Mini
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Miniature Auto Blade Type
Characteristics: Fast Acting
Voltage: 32V DC
Amps: 5A
Interrupting Rating: 1000A IR

Additional Info: Color: Tan