This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
EATON BUSSMANN SERIES #BK/MAX-50

Fuse, Miniature Auto Blade; Fast Acting; 50A

SKU # 05171213055 Manufacturer Series: MAX Maxi
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Miniature Auto Blade Type
Characteristics: Fast Acting
Voltage: 32V DC
Amps: 50A
Interrupting Rating: 1000A IR

Additional Info: Color: Red. Packaging: Bulk.