Menu Search
Miniature Auto Fuses Fuse, Miniature Auto Blade; Fast Acting; 2A
EATON BUSSMANN SERIES #ATM-2

Fuse, Miniature Auto Blade; Fast Acting; 2A

SKU # 05171281458 Manufacturer Series: ATM Mini
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Fuse Type: Miniature Auto Blade Type
Characteristics: Fast Acting
Voltage: 32V DC
Amps: 2A
Interrupting Rating: 1000A IR

Additional Info: Color: Gray