Menu Search
Miniature Auto Fuses Fuse, Miniature Auto Blade; Fast Acting; 2A

EATON BUSSMANN SERIES #ATC-2

Fuse, Miniature Auto Blade; Fast Acting; 2A

SKU #05171281343
Manufacturer Series: ATC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Fuse Type: Miniature Auto Blade Type
Characteristics: Fast Acting
Voltage: 32V DC
Amps: 2A
Interrupting Rating: 1000A IR

Additional Info: Color: Gray