Menu Search
Miniature Auto Fuses Fuse, Miniature Auto Blade; Fast Acting; 20A

EATON BUSSMANN SERIES #MAX-20

Fuse, Miniature Auto Blade; Fast Acting; 20A

SKU #05171218211
Manufacturer Series: MAX Maxi
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Miniature Auto Blade Type
Characteristics: Fast Acting
Voltage: 32V DC
Amps: 20A
Interrupting Rating: 1000A IR

Additional Info: Color: Yellow