Menu Search
Miniature Auto Fuses Fuse, Miniature Auto Blade; Fast Acting; 15A
EATON BUSSMANN SERIES #BK/ATC-15

Fuse, Miniature Auto Blade; Fast Acting; 15A

SKU # 05171210367 Manufacturer Series: ATC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type: Miniature Auto Blade Type
Characteristics: Fast Acting
Voltage: 32V DC
Amps: 15A
Interrupting Rating: 1000A IR

Additional Info: Color: Blue, Packaging: Bulk