Menu Search

EATON BUSSMANN SERIES #ATM-15

Fuse, Miniature Auto Blade; Fast Acting; 15A

SKU: 05171281464
Manufacturer Series: ATM Mini
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type: Miniature Auto Blade Type
Characteristics: Fast Acting
Voltage: 32V DC
Amps: 15A
Interrupting Rating: 1000A IR
Additional Info: Color: Light Blue