Menu Search
Miniature Auto Fuses Fuse, Blade Fuses; 20A

EATON BUSSMANN SERIES #BK/ATC-20ID

Fuse, Blade Fuses; 20A

SKU #05171224909
Manufacturer Series: ATC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Blade Fuses
Voltage: 32V
Amps: 20A

Additional Info: Color: Yellow