Menu Search
OPTIFUSE #MRCBP4-PL-30A

Type III, Manual Reset Auto Circuit Breaker 30A

SKU # 40099598957 Manufacturer Series: MRCBP4-PL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Auto Circuit Breaker
Characteristics: Type III, Manual Reset
Voltage: 28V DC
Amps: 30A
Interrupting Rating: 2KA at 28V DC
Connection-Terminals: Standard Blade

Additional Info: Color: Green