Menu Search
Miniature Auto Circuit Breakers Type III, Manual Reset Auto Circuit Breaker 20A
OPTIFUSE #MRCBP4-PL-20A

Type III, Manual Reset Auto Circuit Breaker 20A

SKU # 40099598947 Manufacturer Series: MRCBP4-PL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 200
Unable to add item to cart. Please try again.
Type: Auto Circuit Breaker
Characteristics: Type III, Manual Reset
Voltage: 28V DC
Amps: 20A
Interrupting Rating: 2KA at 28V DC
Connection-Terminals: Standard Blade

Additional Info: Color: Yellow