OPTIFUSE #ACB-12-V-30A

Type I, Automatic Reset Auto Circuit Breaker 30A

SKU: 40099598914
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Auto Circuit Breaker
Characteristics: Type I, Automatic Reset
Voltage: 12V DC
Amps: 30A
Mounting: Stud Mount
Manufacturer Series: ACB-V
Description
Miniature Auto Circuit Breakers: Type - Auto Circuit Breaker; Characteristics - Type I, Automatic Reset; Voltage - 12VDC; Amps - 30A; Mounting - Stud Mount; Additional Information - Applications: Trucks, Buses, Portable Generators, Recreational Vehicles and Trolling Motors, Metal with Vertical Bracket; Manufacturer Series - ACB-V
Additional Info: Applications: Trucks, Buses, Portable Generators, Recreational Vehicles and Trolling Motors, Metal with Vertical Bracket