Menu Search
Search
OPTIFUSE #MRCBM-2PX-60A

Automotive Circuit Breaker, 60 A, 28 VDC

SKU # 40099599906 Manufacturer Series: MRCBM-2PX
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Automotive Blade Circuit Breaker
Characteristics: Type III, Manual Reset
Voltage: 28V DC
Amps: 60 A
Connection-Terminals: Brass Tin Plated