Menu Search
MARLEY ENGINEERED PRODUCTS #1771-3022

Mini Circuit Breaker, Type I, Automatic Reset, 30A, 12VDC

SKU # 03031592382 Manufacturer Series: 1771 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Auto Circuit Breaker
Characteristics: Type I, Automatic Reset
Voltage: 12V DC
Amps: 30A

Miniature Auto Circuit Breakers: Type - Auto Circuit Breaker; Characteristics - Type I, Automatic Reset; Voltage - 12VDC; Amps - 30A; Additional Information - Color: Green, Style B: Universal; Manufacturer Series - 1771 Series

Additional Info: Color: Green, Style B: Universal