Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Mini Circuit Breaker, Type I, Automatic Reset, 20A, 12VDC

SKU: 03031592380
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Auto Circuit Breaker
Characteristics: Type I, Automatic Reset
Voltage: 12V DC
Amps: 20A
Manufacturer Series: 1771 Series
Miniature Auto Circuit Breakers: Type - Auto Circuit Breaker; Characteristics - Type I, Automatic Reset; Voltage - 12VDC; Amps - 20A; Additional Information - Color: Yellow, Style B: Universal; Manufacturer Series - 1771 Series
Additional Info: Color: Yellow, Style B: Universal