Auto Circuit Breaker, Type III/Ignition Reset, 50A, 24VDC, 150A IR, Plug-In Terminal

SKU: 05171298871
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Auto Circuit Breaker
Characteristics: Type III, Ignition Reset
Voltage: 24V DC
Amps: 50A
Interrupting Rating: 150A at 14VDC
Connection-Terminals: Plug-in 2-Blade
Mounting: ATC or MAXI Blade Fuse Block
Manufacturer Series: MAXI Circuit Breaker
Miniature Auto Circuit Breakers: Type - Auto Circuit Breaker; Characteristics - Type III, Ignition Reset; Voltage - 24VDC; Amps - 50A; Interrupting Rating - 150A at 14VDC; Connection-Terminals - Plug-in 2-Blade; Mounting - ATC or MAXI Blade Fuse Block; Manufacturer Series - MAXI Circuit Breaker