Menu Search
Search
EATON BUSSMANN SERIES #CB211-25

Auto Circuit Breaker, Type I/Automatic Reset, 25A, 14VDC, 150A IR, Plug-In Terminal

SKU # 05171229248 Manufacturer Series: CB211
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Auto Circuit Breaker
Characteristics: Type I, Automatic Reset
Voltage: 14V DC
Amps: 25A
Interrupting Rating: 150A
Connection-Terminals: Plug-in 2-Blade

Miniature Auto Circuit Breakers: Type - Auto Circuit Breaker; Characteristics - Type I, Automatic Reset; Voltage - 14VDC; Amps - 25A; Interrupting Rating - 150A; Connection-Terminals - Plug-in 2-Blade; Additional Information - Applications: Automotive/RV; Manufacturer Series - CB211

Additional Info: Applications: Automotive/RV