Menu Search
SQUARE D COMPANY #MPZ15S40F

Mini-Power Center 15 KVA

SKU # 78590183897 Manufacturer Series: MINI POWER-ZONE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Transformer Type: Mini-Power Center
KVA: 15 KVA
Volts, Primary: 480VAC
Volts, Secondary: 120/240VAC
Phase: 1
Primary Main Breaker: FAL24060
Secondary Main Breaker: QO280
Feeder Breaker Poles Max: 24P Max
Amps Max: 60A
Enclosure: NEMA 3R
Taps: (2)-5pct
Dimensions: HxWxD: 42.9 x 17.4 x 13.5 in. (1089 x 442 x 342mm)

The Square D brand Mini Power-Zone power supply from Schneider Electric provides the answer to requirements for a portable, compact power supply for small loads. Because the Mini Power-Zone is furnished as a complete package, considerable savings in installation time and costs can be realized.