Menu Search
Mini-Power Centers Mini-Power Center 25 KVA
EATON #P48G11S25CUB

Mini-Power Center 25 KVA

SKU # 78668003468
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Transformer Type: Mini-Power Center
KVA: 25 KVA
Volts, Primary: 480V
Volts, Secondary: 120/240V
Phase: 1
Primary Main Breaker: EHD2100
Secondary Main Breaker: BAB2125
Feeder Breaker Poles Max: 30P Max
Amps Max: 100A
Enclosure: NEMA 3R
Taps: (2)-5pct
HxWxD: 43.38x20.44x14.63" (1102x518x370mm)

Additional Info: All Copper, Bolt-Breaker Design