Menu Search
EATON #P48G11S15CUB

Mini-Power Center 15 KVA

SKU # 78668003467
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Transformer Type: Mini-Power Center
KVA: 15 KVA
Volts, Primary: 480V
Volts, Secondary: 120/240V
Phase: 1
Primary Main Breaker: EHD2060L
Secondary Main Breaker: BAB2070
Feeder Breaker Poles Max: 24P Max
Amps Max: 60A
Enclosure: NEMA 3R
Taps: (2)-5pct

Additional Info: All Copper, Bolt-On Breaker Design