THOMAS & BETTS #SLK-M

Flood-Seal Midget In-Line Disconnect Fuse Holder 1P

SKU: 78378675227
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Holder Type: In-Line Disconnect Fuse
Fuse: Midget
Voltage: 600V AC
Poles: 1P
AWG Line: (1)12-4
AWG Load: (1)12-4
Material: EPDM Rubber
Description
Midget and CL-CC Fuse Holders: Holder Type - In-Line Disconnect Fuse; Fuse - Midget; Voltage - 600VAC; Poles - 1P; AWG Line - (1)12-4; AWG Load - (1)12-4; Material - EPDM Rubber; Additional Information - Watertight; Manufacturer Series - Flood-Seal
Additional Info: Watertight