Menu Search
Midget and CL-CC Fuse Holders Fuse Holder, 32 A, 600VAC, 3P, Class CC Fuse

SIEMENS #3NW7533-0HG

Sentron Fuse Holder, 32 A, 600VAC, 3P, Class CC Fuse

SKU #75455492776
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Holder Type: In-Line Breakaway Fuse
Fuse: Class CC
Voltage: 600V AC
Amps: 32A
Poles: 3P

Additional Info: Mounting Depth: 70mm, For Cylindrical Fuse Links