You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MERSEN #USM2

UltraSafe Midget Modular Fuse Safety Touch Holder 30A 2P

SKU # 78200182998
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Holder Type: Modular Fuse Safety Touch
Fuse: Midget
Voltage: 600V AC
Amps: 30A
Poles: 2P
Mount: DIN Rail 35mm
Terminal Type: Pressure Plate
AWG Line: (1)14-6
AWG Load: (1)14-6
Material: Polyamide