Menu Search
MERSEN #FEB-81-81-BA

In-Line Fuse Holder, 600VAC/VDC, 30A, 1P, In-Line Mount

SKU # 78200130093 Manufacturer Series: FEC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Holder Type: In-Line Breakaway Fuse
Fuse: Midget
Voltage: 600V AC/DC
Amps: 30A
Poles: 1P
Mount: In-Line
Terminal Type: Set-Screw
AWG Line: (1) 12-2
AWG Load: (1) 12-2
Material: Polyethylene

Mersens complete line of single and dual pole in-line fuseholders accommodate class CC and Midget fuses. The fuseholders are designed for quick installation. Securing nuts or screws are captive thus speeding installation by reducing the need to locate and assemble loose components in the field. Three internal O-rings per pole seal the fuseholder providing a water-resistant compartment for the fuse. The captive O-rings are colored (blue for single pole and red for dual pole) for quick detection. Optional cone shaped insulator boots can be slipped on to provide a watertight seal (breakaway versions come with boots standard). Both single and dual pole versions have an optional breakaway feature which safely disconnects the load in case of a pole knockdown. Fuses remain safely encapsulated within the watertight fuse holder on the load side. Once the pole has been reinstalled the fuseholder can be easily reconnected.