Menu Search
Midget and CL-CC Fuse Holders Fuse Holder, 750VAC/VDC, 100A, 3P, DIN Rail Mount, Box

MERSEN #U71008

Fuse Holder, 750VAC/VDC, 100A, 3P, DIN Rail Mount, Box

SKU #78200132364
Manufacturer Series: U710
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Holder Type: Semiconductor Fuse
Fuse: Class IEC Cylindrical 22x58 mm
Voltage: 750V AC/DC
Amps: 100A
Poles: 3P
Mount: DIN Rail
Terminal Type: Box
AWG Line: (1) 14-2
AWG Load: (1) 14-2
Material: GFPC

Mersen semiconductor fuse blocks feature open face styles. Each version is rated 750 volts and accommodates 14 x 51mm or 22 x 58mm IEC cylindrical fuses. 703, U705 and U710 fuseholders feature Mersen's unique adder-block design which can be assembled onto 1, 2, or 3-pole fuseholders to form multi-pole segmented holders of as many poles as desired. A choice of box, screw, or pressure plate connectors is offered to fit a wide range of standard or solid copper wire. All versions have verified dielectric strength in excess of 2500V. A patented built-in DIN-rail adapter on the U710 blocks adds further design versatility. All fuse clips are made of high conductivity tin-plated copper with spring reinforced clips.