Menu Search
MERSEN #GPM-WTR

Class CC Panel Mount Fuse Holder 30A 1P

SKU # 78200167429 Manufacturer Series: GPM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Holder Type: Panel Mount Fuse
Fuse: Class CC
Voltage: 600V AC
Amps: 30A
Poles: 1P
Mount: Panel Hole
Terminal Type: Quick Connect

Midget and CL-CC Fuse Holders: Holder Type - Panel Mount Fuse; Fuse - Class CC; Voltage - 600VAC; Amps - 30; Poles - 1P; Mount - Panel Hole; Terminal Type - Quick Connect; Additional Information - Screw Knob, Water-tight. 1/4" Quick Connect; Manufacturer Series - GPM

Additional Info: Screw Knob, Water-tight. 1/4" Quick Connect