You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LITTELFUSE #155014U

Fuse Holder, 14 A, 32VAC/DC, 1/4 in. x 1-1/16 in. Fuse

SKU # 07945811554 Manufacturer Series: 155 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Holder Type: In-Line Fuse
Fuse: 1/4 in. x 1-1/16 in.
Voltage: 32V AC/DC
Amps: 14A

Midget and CL-CC Fuse Holders: Holder Type - In-Line Fuse; Fuse - 1/4 in. x 1-1/16 in.; Voltage - 32VAC/DC; Amps - 14; Manufacturer Series - 155 Series

Warning – California Prop 65

WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.