Menu Search
Search
EATON BUSSMANN SERIES #CHCC1I

Midget Class CC Modular Fuse Safety Touch Holder 30A 1P

SKU # 05171235058 Manufacturer Series: CH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Holder Type: Modular Fuse Safety Touch
Fuse: Midget Class CC
Voltage: 600V AC
Amps: 30A
Poles: 1P
Mount: DIN Rail 35mm
AWG Line: (1)14-6
AWG Load: (1)14-6

Additional Info: Indicator Light